Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49119  | CX7GCN

CHICAGO-LATROBE 49119 Screw Machine Drill Bit, #49 Size, 11/16 Inch Flute Length, Conventional Point

Item: CX7GCN Model: 49119Cross Ref: 6TDH4
Limited Availability
€6.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionLeft Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
List Number157L
MaterialHigh Speed Steel
Max. Drilling Depth11/16"
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Slate, Steel, Wood
Primary Material Application Iso CodeK, N, O, P
Spiral DirectionLeft Hand
Drill Bit Point TypeConventional Point
Drill Point Length0.0219"
Flute Length11/16"
Material - MachiningHigh Speed Steel
Measurement SystemWire
Overall Length1 11/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)4.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49119 Screw Machine Drill Bit, #49 Size, 11/16 Inch Flute Length, Conventional Point
€6.69 /unit