Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48823 Screw Machine Drill High Speed Steel Brgt Size W 118 Deg | AB2HDH 1M017

CHICAGO-LATROBE 48823 Screw Machine Drill High Speed Steel Brgt Size W 118 Deg

Item: AB2HDH Model: 48823Cross Ref: 1M017
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
ApplicationFor Alloy And Carbon Steels And Cast Iron
Cutting DirectionRight Hand
Decimal Equivalent0.386"
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassScrew Machine Length
Drill Point118°
FinishBright
Flute Length1 7/8"
Flute TypeSpiral
GradeGeneral Purpose
Left/right HandRight
Letter SizeW
List Number157
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length3 1/4"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.386"
SizeW
Spiral DirectionRight Hand
System Of MeasurementLetter
TypeStandard
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit SizeW
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningBright (Uncoated)
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemLetter
Number Of Flutes2
Shank Diameter25/64"
Shank Length1 3/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)9.1
Ship width (cm)10.16
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishDimension TypePoint TypeFractional SizePrice
CHICAGO-LATROBE 48504 Screw Machine Drill List # 157 1/16 In | AA2LCY 10P143 485040.062"15.875 mm1.587 mm41.275 mmBrightFractional InchGeneral Purpose0.062"€2.48
CHICAGO-LATROBE 48505 Screw Machine Drill List # 157 5/64 In | AA2LCZ 10P144 485050.078"17.463 mm1.984 mm42.862 mmBrightFractional InchGeneral Purpose0.078"€2.49
CHICAGO-LATROBE 48506 Screw Machine Drill List # 157 3/32 In | AA2LDA 10P145 485060.094"19.05 mm2.381 mm44.45 mmBrightFractional InchGeneral Purpose0.094"€2.53
CHICAGO-LATROBE 48507 Screw Machine Drill List # 157 7/64 In | AA2LDB 10P146 485070.109"20.638 mm2.779 mm46.038 mmBrightFractional InchGeneral Purpose0.109"€2.49
CHICAGO-LATROBE 48508 Screw Machine Drill List # 157 1/8 In | AA2LDC 10P147 485081/8"22.225 mm3.175 mm47.625 mmBrightFractional InchGeneral Purpose1/8"€2.56
CHICAGO-LATROBE 48509 Screw Machine Drill List # 157 9/64 In | AA2LDD 10P148 485090.141"23.813 mm3.571 mm49.212 mmBrightFractional InchGeneral Purpose0.141"€2.57
CHICAGO-LATROBE 48510 Screw Machine Drill List # 157 5/32 In | AA2LDE 10P149 485100.156"25.4 mm3.967 mm52.388 mmBrightFractional InchGeneral Purpose0.156"€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48823 Screw Machine Drill High Speed Steel Brgt Size W 118 Deg
€11.58 /unit