Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48703  | CX7FZV

CHICAGO-LATROBE 48703 Screw Machine Drill Bit, #3 Size, 1 1/4 Inch Flute Length, 2 3/8 Inch Length

Item: CX7FZV Model: 48703Cross Ref: 10U205
Limited Availability
€3.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
Left/right HandRight
List Number157
MaterialHigh Speed Steel
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Spiral DirectionRight Hand
Drill Bit Point TypeConventional Point
Drill Point Length0.064"
Flute Length1 1/4"
Material - MachiningHigh Speed Steel
Measurement SystemWire
Overall Length2 3/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)3.81
Ship length (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48703 Screw Machine Drill Bit, #3 Size, 1 1/4 Inch Flute Length, 2 3/8 Inch Length
€3.99 /unit