Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48563  | CX7FZT

CHICAGO-LATROBE 48563 Screw Machine Drill Bit, 63/64 Inch Size, 4 Inch Flute Length, 6 Inch Length

Item: CX7FZT Model: 48563Cross Ref: 439J84
Limited Availability
€106.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeGeneral Purpose
List Number157
MaterialHigh Speed Steel
Max. Drilling Depth4"
No. Of Pieces0
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.4257
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48563 Screw Machine Drill Bit, 63/64 Inch Size, 4 Inch Flute Length, 6 Inch Length
€106.79 /unit