Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48398  | CX7FYV

CHICAGO-LATROBE 48398 Screw Machine Drill Bit, #28 Size, 15/16 Inch Flute Length, Split Point

Item: CX7FYV Model: 48398Cross Ref: 439J21
Limited Availability
€6.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
MaterialHigh Speed Steel
Max. Drilling Depth15/16"
No. Of Pieces0
Primary Material Application Iso CodeK, P
Sizes Included#28
Spiral DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0291"
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Overall Length1 15/16"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)4.92
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48398 Screw Machine Drill Bit, #28 Size, 15/16 Inch Flute Length, Split Point
€6.46 /unit