Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48397  | CX7FYU

CHICAGO-LATROBE 48397 Screw Machine Drill Bit, #27 Size, 10 Inch Flute Length, 2 1/16 Inch Length

Item: CX7FYU Model: 48397Cross Ref: 439J20
Limited Availability
€6.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
MaterialHigh Speed Steel
Max. Drilling Depth1"
No. Of Pieces0
Primary Material Application Iso CodeK, P
Sizes Included#27
Spiral DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0298"
Finish - MachiningTiN
Flute Length10"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Overall Length2 1/16"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)5.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48397 Screw Machine Drill Bit, #27 Size, 10 Inch Flute Length, 2 1/16 Inch Length
€6.74 /unit