Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48394 Screw Machine Drill Bit, #24 Drill Bit Size, 10 Inch Flute Length | CQ8VCY

CHICAGO-LATROBE 48394 Screw Machine Drill Bit, #24 Size, 10 Inch Flute Length

Item: CQ8VCY Model: 48394Cross Ref: 439J17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.152
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#24
Drill Length ClassScrew Machine Length
Drill Point Length0.032"
FinishTin
Flute Length10"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
MaterialHigh Speed Steel
Max. Drilling Depth1"
No. Of Pieces0
Number Of Flutes2
Overall Length2.062"
Primary Material ApplicationCast Iron, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.156"
Shank Length1.062"
Shank TypeStraight
Sizes Included#24
Spiral DirectionRight Hand
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CHICAGO-LATROBE 48701 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VBZ 48701#10.2282.438"0.234"1 5/16"€4.19
CHICAGO-LATROBE 49071 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCA 49071#10.2282.438"0.234"-€11.88
CHICAGO-LATROBE 48371 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCB 48371#10.2282.438"0.234"-€9.17
CHICAGO-LATROBE 49080 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCC 49080#100.19352 1/4"0.188"-€9.76
CHICAGO-LATROBE 48380 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCD 48380#100.19352 1/4"0.188"1 3/16"€8.37
CHICAGO-LATROBE 49081 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCE 49081#110.1912 1/4"0.188"-€9.39
CHICAGO-LATROBE 48381 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCF 48381#110.1912 1/4"0.188"-€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48394 Screw Machine Drill Bit, #24 Size, 10 Inch Flute Length
€6.74 /unit