Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48242 Screw Machine Drill Bit, K Drill Bit Size, 1 1/2 Inch Flute Length | CQ8VHK

CHICAGO-LATROBE 48242 Screw Machine Drill Bit, K Drill Bit Size, 1 1/2 Inch Flute Length

Item: CQ8VHK Model: 48242Cross Ref: 439H77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Bit Dia.K
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.281
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeK
Drill Length ClassScrew Machine Length
Drill Point Length0.0"
FinishTin
Flute Length1 1/2"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
MaterialHigh Speed Steel
No. Of Pieces0
Number Of Flutes2
Overall Length2.688"
Primary Material ApplicationCast Iron, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.281"
Shank Length1.188"
Shank TypeStraight
Sizes IncludedK
Spiral DirectionRight Hand
System Of MeasurementLetter
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)3.81
Ship length (cm)8.55
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CHICAGO-LATROBE 48701 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VBZ 48701#10.2282.438"0.234"1 5/16"€4.19
CHICAGO-LATROBE 49071 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCA 49071#10.2282.438"0.234"-€11.88
CHICAGO-LATROBE 48371 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCB 48371#10.2282.438"0.234"-€9.17
CHICAGO-LATROBE 49080 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCC 49080#100.19352 1/4"0.188"-€9.76
CHICAGO-LATROBE 48380 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCD 48380#100.19352 1/4"0.188"1 3/16"€8.37
CHICAGO-LATROBE 49081 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCE 49081#110.1912 1/4"0.188"-€9.39
CHICAGO-LATROBE 48381 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCF 48381#110.1912 1/4"0.188"-€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48242 Screw Machine Drill Bit, K Drill Bit Size, 1 1/2 Inch Flute Length
€12.39 /unit