Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47967  | CX7FVW

CHICAGO-LATROBE 47967 Jobber Length Drill Bit, 4.70 mm Size, 47 mm Flute Length

Item: CX7FVW Model: 47967Cross Ref: 434K65
Limited Availability
€10.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationStainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth1 3/8"
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size4.7 mm
Drill Point Length0.0383 mm
Finish - MachiningTiN
Flute Length47 mm
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 3/8"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)3.81
Ship length (cm)8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47967 Jobber Length Drill Bit, 4.70 mm Size, 47 mm Flute Length
€10.53 /unit