Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47914 Jobber Length Drill Bit, 11.50 mm Drill Bit Size, 94 mm Flute Length | CQ8UEV

CHICAGO-LATROBE 47914 Jobber Length Drill Bit, 11.50 mm Size, 94 mm Flute Length

Item: CQ8UEV Model: 47914Cross Ref: 406Z94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.4528
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Drill Point Length0.094 mm
FinishStraw, Bronze
Flute Length94 mm
Flute TypeSpiral
GradeGrade M35 , High Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth2.766"
Mfr. Series550ASP
Number Of Flutes2
Overall Length142 mm
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel , High Temperature Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Shank Dia.11.5 mm
Shank Length48 mm
Shank TypeStraight
Sheeter DrillNo
Size11.5 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size11.5 mm
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 49/64"
Measurement SystemMetric
Series550ASP Series
Shank Diameter11.5 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)14.75
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthAircraft DrillPrice
CHICAGO-LATROBE 46493 Jobber Drill Bit, 11.20 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8TWT 464930.4409Non Coolant Through94 mm2.766"11.2 mm142 mm48 mmYes€32.77
CHICAGO-LATROBE 47751 Jobber Length Drill Bit, #17 Drill Bit Size, 3-3/8 Inch Overall Length | CQ8TXQ 477510.173Non Coolant Through2.188"1 5/8"0.172"3 3/8"1.188"No€5.35
CHICAGO-LATROBE 47736 Jobber Length Drill Bit, #2 Drill Bit Size, 3-7/8 Inch Overall Length | CQ8TYA 477360.221Non Coolant Through2 5/8"1.969"0.219"3 7/8"1 1/4"No€7.75
CHICAGO-LATROBE 47756 Jobber Length Drill Bit, #22 Drill Bit Size, 3-1/8 Inch Overall Length | CQ8TYM 477560.157Non Coolant Through2"1 1/2"0.156"3 1/8"1 1/8"No€4.98
CHICAGO-LATROBE 47759 Jobber Length Drill Bit, #25 Drill Bit Size, 3 Inch Overall Length | CQ8TYV 477590.1495Non Coolant Through1 7/8"1.406"0.141"3"1 1/8"No€4.46
CHICAGO-LATROBE 47761 Jobber Length Drill Bit, #27 Drill Bit Size, 3 Inch Overall Length | CQ8TYZ 477610.144Non Coolant Through1 7/8"1.406"0.141"3"1 1/8"No€4.44
CHICAGO-LATROBE 47764 Jobber Length Drill Bit, #30 Drill Bit Size, 2-3/4 Inch Overall Length | CQ8TZL 477640.1285Non Coolant Through1 5/8"1.219"1/8"2 3/4"1 1/8"No€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47914 Jobber Length Drill Bit, 11.50 mm Size, 94 mm Flute Length
€30.08 /unit