Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47849  | CX7FUD

CHICAGO-LATROBE 47849 Jobber Length Drill Bit, 3.90 mm Size, 43 mm Flute Length, Cobalt

Item: CX7FUD Model: 47849Cross Ref: 406Z36
Limited Availability
€6.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size3.9 mm
Drill Point Length0.0318 mm
Flute Length43 mm
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 17/64"
Measurement SystemMetric
Overall Length75 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)2.54
Ship length (cm)7.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47849 Jobber Length Drill Bit, 3.90 mm Size, 43 mm Flute Length, Cobalt
€6.45 /unit