Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47836  | CX7FTU

CHICAGO-LATROBE 47836 Jobber Length Drill Bit, 2.60 mm Size, 30 mm Flute Length, Cobalt

Item: CX7FTU Model: 47836Cross Ref: 406Z23
Limited Availability
€5.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth7/8"
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Decimal Equivalent0.1024
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size2.6 mm
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0212 mm
Finish - MachiningStraw/Bronze
Flute Length30 mm
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth7/8"
Measurement SystemMetric
Number Of Flutes2
Overall Length57 mm
Series550ASP Series
Shank Diameter2.6 mm
Shank Length27 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)5.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47836 Jobber Length Drill Bit, 2.60 mm Size, 30 mm Flute Length, Cobalt
€5.47 /unit