Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47737  | CX7FRE

CHICAGO-LATROBE 47737 Jobber Length Drill Bit, #3 Size, 2-1/2 Inch Flute Length, 3-3/4 Inch Length

Item: CX7FRE Model: 47737Cross Ref: 2THT2
Limited Availability
€8.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0441"
Flute Length2 1/2"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 7/8"
Measurement SystemWire
Overall Length3 3/4"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47737 Jobber Length Drill Bit, #3 Size, 2-1/2 Inch Flute Length, 3-3/4 Inch Length
€8.34 /unit