Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47553  | CX7FQD

CHICAGO-LATROBE 47553 Jobber Length Drill Bit, #21 Size, 2-1/8 Inch Flute Length, 3-1/4 Inch Length

Item: CX7FQD Model: 47553Cross Ref: 434K34
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Alloy Steel, Cast Iron, Use With Positive Split Sleeve Drivers
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.159
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#21
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0478"
Finish - MachiningBlack Oxide
Flute Length2 1/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 19/32"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length3 1/4"
Series250AN Series
Shank Length1 1/8"
Shank Type - MachiningTang Shank
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)2.54
Ship length (cm)8.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47553 Jobber Length Drill Bit, #21 Size, 2-1/8 Inch Flute Length, 3-1/4 Inch Length