Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47505  | CX7FPQ

CHICAGO-LATROBE 47505 Jobber Length Drill Bit, O Size, 3-3/16 Inch Flute Length, 4-1/2 Inch Length

Item: CX7FPQ Model: 47505Cross Ref: 434J99
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Alloy Steel, Cast Iron, Use With Positive Split Sleeve Drivers
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit SizeO
Drill Point Length0.0000"
Finish - MachiningBlack Oxide
Flute Length3 3/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 3/8"
Measurement SystemLetter
Overall Length4 1/2"
Shank Type - MachiningTang Shank
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47505 Jobber Length Drill Bit, O Size, 3-3/16 Inch Flute Length, 4-1/2 Inch Length