Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46214  | CX7FDD

CHICAGO-LATROBE 46214 Jobber Length Drill Bit, 7/32 Inch Size, 2-1/2 Inch Flute Length, High Speed Steel

Item: CX7FDD Model: 46214Cross Ref: 434H50
Limited Availability
€8.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationChip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSlow Spiral
GradeGeneral Purpose
Helix Angle+10° to +20°
Left/right HandRight
List Number150C
MaterialHigh Speed Steel
Max. Drilling Depth1 7/8"
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46214 Jobber Length Drill Bit, 7/32 Inch Size, 2-1/2 Inch Flute Length, High Speed Steel
€8.89 /unit