Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46107  | CX7FAW

CHICAGO-LATROBE 46107 Jobber Length Drill Bit, #37 Size, 1-7/16 Inch Flute Length, 2-1/2 Inch Length

Item: CX7FAW Model: 46107Cross Ref: 434G91
Limited Availability
€4.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationChip Ejection, Carbon Steel, Mild Steel, Drilling Low-Tensile Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeFast Spiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
List Number150B
MaterialHigh Speed Steel
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Point Length0.0312"
Flute Length1 7/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/16"
Measurement SystemWire
Overall Length2 1/2"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)6.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46107 Jobber Length Drill Bit, #37 Size, 1-7/16 Inch Flute Length, 2-1/2 Inch Length
€4.05 /unit