Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46080  | CX7EZZ

CHICAGO-LATROBE 46080 Jobber Length Drill Bit, #10 Size, 2-7/16 Inch Flute Length, 3-5/8 Inch Length

Item: CX7EZZ Model: 46080Cross Ref: 434G64
Limited Availability
€6.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationChip Ejection, Carbon Steel, Mild Steel, Drilling Low-Tensile Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeFast Spiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
List Number150B
MaterialHigh Speed Steel
Max. Drilling Depth1 13/16"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0072
Ship height (cm)2.54
Ship length (cm)9.21
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46080 Jobber Length Drill Bit, #10 Size, 2-7/16 Inch Flute Length, 3-5/8 Inch Length
€6.18 /unit