Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46075  | CX7EZU

CHICAGO-LATROBE 46075 Jobber Length Drill Bit, #5 Size, 2-1/2 Inch Flute Length, 3-3/4 Inch Length

Item: CX7EZU Model: 46075Cross Ref: 434G59
Limited Availability
€7.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationChip Ejection, Carbon Steel, Mild Steel, Drilling Low-Tensile Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeFast Spiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
List Number150B
MaterialHigh Speed Steel
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.2055
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#5
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0617"
Finish - MachiningBright (Uncoated)
Flute Length2 1/2"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 7/8"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length3 3/4"
Primary Material ApplicationAluminum and Non Ferrous Material, Steel
Series150B Series
Shank Length1 1/4"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)3.81
Ship length (cm)9.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46075 Jobber Length Drill Bit, #5 Size, 2-1/2 Inch Flute Length, 3-3/4 Inch Length
€7.41 /unit