Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45855 Jobber Bit 6.00mm High Speed Steel | AF2ZGZ 6ZJL9

CHICAGO-LATROBE 45855 Jobber Bit 6.00mm High Speed Steel

Item: AF2ZGZ Model: 45855Cross Ref: 6ZJL9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.236"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length57 mm
Flute TypeSpiral
Helix Angle+21° to +34°
List Number150ASP
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length93 mm
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.6 mm
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size6 mm
Drill Point Length0.0489 mm
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth15/16"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)14.75
Ship width (cm)0.51
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialFinishPrice
CHICAGO-LATROBE 45604 Jobber Bit 1/16 Inch High Speed Steel | AA9VFG 1G485 456040.062"7/8"0.062"1 7/8"21/32"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45605 Jobber Bit 5/64 Inch High Speed Steel | AA9VFH 1G487 456050.078"1"0.078"2"3/4"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45606 Jobber Bit 3/32 Inch High Speed Steel | AA9VFK 1G489 456060.093"1 1/4"0.094"2 1/4"15/16"High PerformanceHigh Speed SteelBlack Oxide€2.46
CHICAGO-LATROBE 45607 Jobber Bit 7/64 Inch High Speed Steel | AA9VFL 1G491 456070.109"1 1/2"0.109"2 5/8"1 1/8"High PerformanceHigh Speed SteelBlack Oxide€2.51
CHICAGO-LATROBE 45608 Jobber Bit 1/8 Inch High Speed Steel | AA9VFN 1G493 456081/8"1 5/8"1/8"2 3/4"1 7/32"High PerformanceHigh Speed SteelBlack Oxide€2.62
CHICAGO-LATROBE 45609 Jobber Bit 9/64 Inch High Speed Steel | AA9VFP 1G495 456090.14"1 3/4"0.141"2 7/8"-High PerformanceHigh Speed SteelBlack Oxide€2.80
CHICAGO-LATROBE 45610 Jobber Bit 5/32 Inch High Speed Steel | AA9VFQ 1G497 456100.156"2"0.156"3 1/8"-High PerformanceHigh Speed SteelBlack Oxide€2.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45855 Jobber Bit 6.00mm High Speed Steel
€5.93 /unit