Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45678 Jobber Bit #8 High Speed Steel | AA9VHB 1G561

CHICAGO-LATROBE 45678 Jobber Bit #8 High Speed Steel

Item: AA9VHB Model: 45678Cross Ref: 1G561
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.199"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length2.437"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
List Number150ASP
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length3 5/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.0.199"
Sheeter DrillNo
Size#8
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0412"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3/4"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)9.8
Ship width (cm)10.16
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialFinishPrice
CHICAGO-LATROBE 45604 Jobber Bit 1/16 Inch High Speed Steel | AA9VFG 1G485 456040.062"7/8"0.062"1 7/8"21/32"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45605 Jobber Bit 5/64 Inch High Speed Steel | AA9VFH 1G487 456050.078"1"0.078"2"3/4"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45606 Jobber Bit 3/32 Inch High Speed Steel | AA9VFK 1G489 456060.093"1 1/4"0.094"2 1/4"15/16"High PerformanceHigh Speed SteelBlack Oxide€2.46
CHICAGO-LATROBE 45607 Jobber Bit 7/64 Inch High Speed Steel | AA9VFL 1G491 456070.109"1 1/2"0.109"2 5/8"1 1/8"High PerformanceHigh Speed SteelBlack Oxide€2.51
CHICAGO-LATROBE 45608 Jobber Bit 1/8 Inch High Speed Steel | AA9VFN 1G493 456081/8"1 5/8"1/8"2 3/4"1 7/32"High PerformanceHigh Speed SteelBlack Oxide€2.62
CHICAGO-LATROBE 45609 Jobber Bit 9/64 Inch High Speed Steel | AA9VFP 1G495 456090.14"1 3/4"0.141"2 7/8"-High PerformanceHigh Speed SteelBlack Oxide€2.80
CHICAGO-LATROBE 45610 Jobber Bit 5/32 Inch High Speed Steel | AA9VFQ 1G497 456100.156"2"0.156"3 1/8"-High PerformanceHigh Speed SteelBlack Oxide€2.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45678 Jobber Bit #8 High Speed Steel
€4.41 /unit