Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45261  | CX7ETQ

CHICAGO-LATROBE 45261 Jobber Length Drill Bit, 3.20 mm Size, 36 mm Flute Length

Item: CX7ETQ Model: 45261Cross Ref: 53FN96
Limited Availability
€3.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number150D
MaterialHigh Speed Steel
Max. Drilling Depth1 1/16"
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Decimal Equivalent0.126
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size3.2 mm
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0379 mm
Finish - MachiningBright (Uncoated)
Flute Length36 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/16"
Measurement SystemMetric
Number Of Coolant Holes0
Number Of Flutes2
Overall Length65 mm
Primary Material ApplicationAluminum and Non Ferrous Material
Series150D Series
Shank Length29 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)6.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45261 Jobber Length Drill Bit, 3.20 mm Size, 36 mm Flute Length
€3.38 /unit