Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45000  | CX7ENJ

CHICAGO-LATROBE 45000 Jobber Length Drill Bit, #30 Size, 1-5/8 Inch Flute Length, 2-3/4 Inch Length

Item: CX7ENJ Model: 45000Cross Ref: 434D84
Limited Availability
€9.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0266"
Finish - MachiningTiAlN
Flute Length1 5/8"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 7/32"
Measurement SystemWire
Overall Length2 3/4"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45000 Jobber Length Drill Bit, #30 Size, 1-5/8 Inch Flute Length, 2-3/4 Inch Length
€9.57 /unit