Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44828  | CX7EJB

CHICAGO-LATROBE 44828 Taper Length Drill Bit, 7/16 Inch Size, 4 5/8 Inch Flute Length

Item: CX7EJB Model: 44828Cross Ref: 438W42
Limited Availability
€58.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeHeavy Duty
List Number520
MaterialCobalt
Max. Drilling Depth4 5/8"
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, P, S
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.4375
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size7/16"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0906"
Finish - MachiningStraw/Bronze
Flute Length4 5/8"
Helix Angle36°/38°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth4 5/8"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length7 1/4"
Shank Dia.7/16"
Shank Length2 5/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1116
Ship height (cm)2.54
Ship length (cm)18.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44828 Taper Length Drill Bit, 7/16 Inch Size, 4 5/8 Inch Flute Length
€58.47 /unit