Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44827  | CX7EJA

CHICAGO-LATROBE 44827 Taper Length Drill Bit, 27/64 Inch Size, 4 5/8 Inch Flute Length, Cobalt

Item: CX7EJA Model: 44827Cross Ref: 438W41
Limited Availability
€56.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeHeavy Duty
List Number520
MaterialCobalt
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, P, S
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)18.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44827 Taper Length Drill Bit, 27/64 Inch Size, 4 5/8 Inch Flute Length, Cobalt
€56.57 /unit