Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44818  | CX7EHR

CHICAGO-LATROBE 44818 Taper Length Drill Bit, 9/32 Inch Size, 3 7/8 Inch Flute Length

Item: CX7EHR Model: 44818Cross Ref: 438W32
Limited Availability
€31.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeHeavy Duty
List Number520
MaterialCobalt
Max. Drilling Depth3 7/8"
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, P, S
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.2812
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size9/32"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0582"
Finish - MachiningStraw/Bronze
Flute Length3 7/8"
Helix Angle36°/38°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 7/8"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length6 1/4"
Shank Dia.9/32"
Shank Length2 3/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0378
Ship height (cm)3.81
Ship length (cm)15.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44818 Taper Length Drill Bit, 9/32 Inch Size, 3 7/8 Inch Flute Length
€31.75 /unit