Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44744  | CX7EGW

CHICAGO-LATROBE 44744 Jobber Length Drill Bit, #74 Size, 1/4 Inch Flute Length, 1 Inch Length

Item: CX7EGW Model: 44744Cross Ref: 406Y86
Limited Availability
€3.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth3/16"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44744 Jobber Length Drill Bit, #74 Size, 1/4 Inch Flute Length, 1 Inch Length
€3.84 /unit