Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44429 Jobber Bit 29/64in High Speed Steel | AD7CDX 4DH16

CHICAGO-LATROBE 44429 Jobber Bit 29/64in High Speed Steel

Item: AD7CDX Model: 44429Cross Ref: 4DH16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Alloy And Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionLeft Hand
Decimal Equivalent0.453"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBright
Flute Length4.187"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number150L
MaterialHigh Speed Steel
Max. Drilling Depth3 1/8"
No. Of Pieces1
Overall Length5 5/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.453"
Sheeter DrillNo
Spiral DirectionLeft Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size29/64"
Drill Point Length0.1361"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 13/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)15
Ship width (cm)1.27
HS code8207504060
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 44402 Jobber Bit 1/32in High Speed Steel | AD7CCT 4DG88 444020.031"1/2"0.031"1 3/8"3/8"High Speed SteelBrightNon-Coolant Through€11.82
CHICAGO-LATROBE 44403 Jobber Bit 3/64in High Speed Steel | AD7CCU 4DG89 444030.046"3/4"0.047"1 3/4"9/16"High Speed SteelBrightNon-Coolant Through€7.39
CHICAGO-LATROBE 44404 Jobber Bit 1/16 Inch High Speed Steel | AD7CCV 4DG90 444040.062"7/8"0.062"1 7/8"21/32"High Speed SteelBrightNon-Coolant Through€6.45
CHICAGO-LATROBE 44405 Jobber Bit 5/64in High Speed Steel | AD7CCW 4DG91 444050.078"1"0.078"2"3/4"High Speed SteelBrightNon-Coolant Through€6.27
CHICAGO-LATROBE 44406 Jobber Bit 3/32in High Speed Steel | AD7CCX 4DG92 444060.093"1 1/4"0.094"2 1/4"15/16"High Speed SteelBrightNon-Coolant Through€6.60
CHICAGO-LATROBE 44407 Jobber Bit 7/64in High Speed Steel | AD7CCY 4DG93 444070.109"1 1/2"0.109"2 5/8"-High Speed SteelBrightNon-Coolant Through€7.11
CHICAGO-LATROBE 44408 Jobber Bit 1/8 Inch High Speed Steel | AD7CCZ 4DG94 444081/8"1 5/8"1/8"2 3/4"-High Speed SteelBrightNon-Coolant Through€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44429 Jobber Bit 29/64in High Speed Steel
€42.77 /unit