Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44236  | CX7EDT

CHICAGO-LATROBE 44236 Jobber Length Drill Bit, 9/16 Inch Size, 4-13/16 Inch Flute Length

Item: CX7EDT Model: 44236Cross Ref: 4FWY3
Limited Availability
€54.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number150D
MaterialHigh Speed Steel
No. Of Pieces1
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)16.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44236 Jobber Length Drill Bit, 9/16 Inch Size, 4-13/16 Inch Flute Length
€54.33 /unit