Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44133  | CX7ECW

CHICAGO-LATROBE 44133 Jobber Length Drill Bit, #63 Size, 5/8 Inch Flute Length, 1-1/2 Inch Length

Item: CX7ECW Model: 44133Cross Ref: 406Y59
Limited Availability
€3.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150
MaterialHigh Speed Steel
Max. Drilling Depth15/32"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.037
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#63
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0111"
Finish - MachiningBlack Oxide
Flute Length5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth15/32"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length1 1/2"
Series150 Series
Shank Length7/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44133 Jobber Length Drill Bit, #63 Size, 5/8 Inch Flute Length, 1-1/2 Inch Length
€3.06 /unit