Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 43709  | CX7DYZ

CHICAGO-LATROBE 43709 Jobber Length Drill Bit, #39 Size, 1 3/8 Inch Flute Length, 3/32 Inch Shank Dia.

Item: CX7DYZ Model: 43709Cross Ref: 434D01
Limited Availability
€7.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0206"
Finish - MachiningTiCN
Flute Length1 3/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3/8"
Measurement SystemWire
Overall Length2 3/8"
Shank Dia.3/32"
Shank Type - MachiningStraight
StandardsANSI, NAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 43709 Jobber Length Drill Bit, #39 Size, 1 3/8 Inch Flute Length, 3/32 Inch Shank Dia.
€7.59 /unit