Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 43622 Jobber Bit 11/32in High Speed Steel | AA2KZW 10P049

CHICAGO-LATROBE 43622 Jobber Bit 11/32in High Speed Steel

Item: AA2KZW Model: 43622Cross Ref: 10P049
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.343"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishTiCN Coated
Flute Length3.437"
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
List Number150ASP
MaterialHigh Speed Steel
Max. Drilling Depth2 9/16"
Overall Length4 3/4"
Point Angle135°
Point TypeP3 Split Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.0.344"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size11/32"
Drill Point Length0.0712"
Finish - MachiningTiCN
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 3/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.81
Ship length (cm)12.5
Ship width (cm)10.16
HS code8207504060
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialCoolant FedPrice
CHICAGO-LATROBE 41771 Jobber Bit A High Speed Steel | AA2KUU 10N923 417710.234"Tin Coat2 5/8"0.234"3 7/8"1 31/32"High Speed SteelNon-Coolant Through€9.65
CHICAGO-LATROBE 41773 Jobber Bit C High Speed Steel | AA2KUV 10N925 417730.242"Tin Coat2 3/4"0.242"4"-High Speed SteelNon-Coolant Through€10.14
CHICAGO-LATROBE 41774 Jobber Bit D High Speed Steel | AA2KUW 10N926 417740.246"Tin Coat2 3/4"0.246"4"2 1/16"High Speed SteelNon-Coolant Through€10.14
CHICAGO-LATROBE 41776 Jobber Bit F High Speed Steel | AA2KUX 10N927 417760.257"Tin Coat2 7/8"0.257"4 1/8"-High Speed SteelNon-Coolant Through€11.29
CHICAGO-LATROBE 41777 Jobber Bit G High Speed Steel | AA2KUY 10N928 417770.261"Tin Coat2 7/8"0.261"4 1/8"-High Speed SteelNon-Coolant Through€13.13
CHICAGO-LATROBE 41778 Jobber Bit H High Speed Steel | AA2KUZ 10N929 417780.266"Tin Coat2 7/8"0.266"4 1/8"-High Speed SteelNon-Coolant Through€13.13
CHICAGO-LATROBE 41779 Jobber Bit I High Speed Steel | AA2KVA 10N930 417790.272"Tin Coat2 7/8"0.272"4 1/8"2 5/32"High Speed SteelNon-Coolant Through€13.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 43622 Jobber Bit 11/32in High Speed Steel
€24.54 /unit