Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42190  | CX7DMJ

CHICAGO-LATROBE 42190 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length

Item: CX7DMJ Model: 42190Cross Ref: 434C03
Limited Availability
€37.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 5/8"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0455
Ship height (cm)3.81
Ship length (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42190 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length
€37.69 /unit