Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42180  | CX7DME

CHICAGO-LATROBE 42180 Jobber Length Drill Bit, J Size, 2-7/8 Inch Flute Length, 4-1/8 Inch Length

Item: CX7DME Model: 42180Cross Ref: 434A92
Limited Availability
€27.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 5/32"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeJ
Drill Point Length0.0000"
Finish - MachiningTiCN
Flute Length2 7/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 5/32"
Measurement SystemLetter
Overall Length4 1/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)3.81
Ship length (cm)10.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42180 Jobber Length Drill Bit, J Size, 2-7/8 Inch Flute Length, 4-1/8 Inch Length
€27.77 /unit