Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42118  | CX7DMB

CHICAGO-LATROBE 42118 Jobber Length Drill Bit, #48 Size, 1 Inch Flute Length, 2 Inch Length

Item: CX7DMB Model: 42118Cross Ref: 2TJG8
Limited Availability
€10.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Alloy, Carbon Free Machining And Tool Steels
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth3/4"
No. Of Pieces1
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.076
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#48
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0157"
Finish - MachiningTiCN
Flute Length1"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3/4"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length2"
Series150WLP-TC
Shank Length1"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42118 Jobber Length Drill Bit, #48 Size, 1 Inch Flute Length, 2 Inch Length
€10.83 /unit