Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42111  | CX7DLU

CHICAGO-LATROBE 42111 Jobber Length Drill Bit, #41 Size, 1-3/8 Inch Flute Length, 2-3/8 Inch Length

Item: CX7DLU Model: 42111Cross Ref: 2TJG1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0199"
Finish - MachiningTiCN
Flute Length1 3/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 1/32"
Measurement SystemWire
Overall Length2 3/8"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsANSI
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42111 Jobber Length Drill Bit, #41 Size, 1-3/8 Inch Flute Length, 2-3/8 Inch Length