Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 41610  | CX7DHY

CHICAGO-LATROBE 41610 Jobber Length Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 9/64 Inch Shank Dia.

Item: CX7DHY Model: 41610Cross Ref: 4FWT4
Limited Availability
€6.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
MaterialHigh Speed Steel
No. Of Pieces1
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)7.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 41610 Jobber Length Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 9/64 Inch Shank Dia.
€6.14 /unit