Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 41019  | CX7DFH

CHICAGO-LATROBE 41019 Jobber Length Drill Bit, 19/64 Inch Size, 3-1/16 Inch Flute Length

Item: CX7DFH Model: 41019Cross Ref: 433Z92
Limited Availability
€16.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 19/64"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size19/64"
Drill Point Length0.0615"
Flute Length3 1/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 19/64"
Measurement SystemFractional Inch
Overall Length4 3/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0284
Ship height (cm)3.81
Ship length (cm)11.11
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 41019 Jobber Length Drill Bit, 19/64 Inch Size, 3-1/16 Inch Flute Length
€16.38 /unit