Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 40562 Extension Drill 1/16 x 12 Inch High Speed Steel Black Oxide | AE2VJT 4ZN93

CHICAGO-LATROBE 40562 Extension Drill 1/16 x 12 Inch High Speed Steel Black Oxide

Item: AE2VJT Model: 40562Cross Ref: 4ZN93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Drill
ApplicationFor Alloy And Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.062"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point135°
FinishBlack Oxide
Flute Length7/8"
Flute TypeSpiral
Fractional Size1/16"
GradeHeavy Duty , High Performance
List Number912CAT
MaterialHigh Speed Steel
Material GradeHeavy Duty
Max. Drilling Depth1/4"
No. Of Pieces1
Number Of Pieces1
Overall Length12"
Point Angle135°
Point TypeSplit Point
Shank Dia.0.062"
Size1/16"
System Of MeasurementFractional Inch
TypeStandard
Drill Bit Point TypeSplit Point
Drill Bit Size5/64"
Drill Point Length0.0129"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)1.52
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeDrill Length ClassFractional SizePrice
CHICAGO-LATROBE 40462 Extension Drill 1/16 x 6 Inch High Speed Steel Black Oxide | AE2VBH 4ZM92 404620.062"7/8"0.062"6"1/4"High PerformanceJobber Length1/16"€5.52
CHICAGO-LATROBE 40464 Extension Drill 3/32 x 6 Inch High Speed Steel Black Oxide | AE2VBJ 4ZM94 404640.094"1 1/4"0.094"6"3/8"High PerformanceJobber Length3/32"€4.48
CHICAGO-LATROBE 40466 Extension Drill 1/8 x 6 Inch High Speed Steel Black Oxide | AE2VBK 4ZM96 404661/8"1 5/8"1/8"6"1/2"High PerformanceJobber Length1/8"€5.01
CHICAGO-LATROBE 40468 Extension Drill 5/32 x 6 Inch High Speed Steel Black Oxide | AE2VBL 4ZM98 404680.156"2"0.156"6"5/8"High PerformanceJobber Length5/32"€5.79
CHICAGO-LATROBE 40470 Extension Drill 3/16 x 6 Inch High Speed Steel Black Oxide | AE2VJG 4ZN01 404700.188"2.312"0.188"6"3/4"High PerformanceJobber Length3/16"€6.26
CHICAGO-LATROBE 40472 Extension Drill 7/32 x 6 Inch High Speed Steel Black Oxide | AE2VJH 4ZN03 404720.219"2 1/2"0.219"6"7/8"High PerformanceJobber Length7/32"€7.43
CHICAGO-LATROBE 40478 Extension Drill 5/16 x 6 Inch High Speed Steel Black Oxide | AE2VJL 4ZN09 404780.312"3.187"0.312"6"1 1/4"High PerformanceJobber Length5/16"€24.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 40562 Extension Drill 1/16 x 12 Inch High Speed Steel Black Oxide
€17.09 /unit