Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11155  | CX7CZN

CHICAGO-LATROBE 11155 Extra Long Drill Bit, #31 Size, 1 5/8 Inch Flute Length, 7/64 Inch Shank Dia.

Item: CX7CZN Model: 11155Cross Ref: 406Y25
Limited Availability
€15.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
Left/right HandRight
List Number912
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
Decimal Equivalent0.12
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#31
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0249"
Finish - MachiningBlack Oxide
Flute Length1 5/8"
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 5/8"
Measurement SystemWire
Number Of Flutes2
Overall Length12"
Shank Dia.7/64"
Shank Length13/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11155 Extra Long Drill Bit, #31 Size, 1 5/8 Inch Flute Length, 7/64 Inch Shank Dia.
€15.34 /unit