Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11121  | CX7CYK

CHICAGO-LATROBE 11121 Extra Long Drill Bit, 29/64 Inch Size, 4 3/16 Inch Flute Length, 12 Inch Length

Item: CX7CYK Model: 11121Cross Ref: 406X90
Limited Availability
€46.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number912
MaterialHigh Speed Steel
Max. Drilling Depth4 3/16"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size29/64"
Drill Point Length0.0938"
Finish - MachiningBlack Oxide
Flute Length4 3/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth4 3/16"
Measurement SystemFractional Inch
Overall Length12"
Shank Dia.29/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0324
Ship height (cm)3.81
Ship length (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11121 Extra Long Drill Bit, 29/64 Inch Size, 4 3/16 Inch Flute Length, 12 Inch Length
€46.66 /unit