Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11116  | CX7CYF

CHICAGO-LATROBE 11116 Extra Long Drill Bit, 3/8 Inch Size, 3 5/8 Inch Flute Length, 3/8 Inch Shank Dia.

Item: CX7CYF Model: 11116Cross Ref: 406X85
Limited Availability
€34.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
Left/right HandRight
List Number912
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size3/8"
Drill Point Length0.0777"
Finish - MachiningBlack Oxide
Flute Length3 5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3 5/8"
Measurement SystemFractional Inch
Overall Length12"
Shank Dia.3/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11116 Extra Long Drill Bit, 3/8 Inch Size, 3 5/8 Inch Flute Length, 3/8 Inch Shank Dia.
€34.35 /unit