Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11090 Extra Long Drill Bit, #60 Drill Bit Size, 11/16 Inch Flute Length, 1/32 Inch Shank Dia | CQ8TVD

CHICAGO-LATROBE 11090 Extra Long Drill Bit, #60 Size, 11/16 Inch Flute Length, 1/32 Inch Shank Dia.

Item: CQ8TVD Model: 11090Cross Ref: 406X64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Aircraft DrillYes
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.04
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Length ClassExtra Long
Drill Point Length0.008"
FinishBlack Oxide
Flute Length0.688"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle28°
Left/right HandRight
List Number906
MaterialHigh Speed Steel
Max. Drilling Depth0.688" , 11/16"
Number Of Flutes2
Overall Length6"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.031"
Shank Length5.312"
Shank TypeStraight
Size#60
Spiral DirectionRight Hand
System Of MeasurementWire
Drill Bit Point TypeSplit Point
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth11/16"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)15.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypeGradePrice
CHICAGO-LATROBE 11135 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8TUD 111350.191Non Coolant Through2.312"2.312"0.188"12"Split PointHigh Performance€16.92
CHICAGO-LATROBE 11137 Extra Long Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ8TUE 111370.185Non Coolant Through2.312"2.312"0.172"12"Split PointHigh Performance€15.98
CHICAGO-LATROBE 11147 Extra Long Drill Bit, #23 Drill Bit Size, 2 Inch Flute Length, 9/64 Inch Shank Dia | CQ8TUF 111470.154Non Coolant Through2"2"0.141"12"Split PointHigh Performance€18.46
CHICAGO-LATROBE 11127 Extra Long Drill Bit, #3 Drill Bit Size, 2 1/2 Inch Flute Length, 13/64 Inch Shank Dia | CQ8TUG 111270.213Non Coolant Through2 1/2"2 1/2"0.203"12"Split PointHigh Performance€21.00
CHICAGO-LATROBE 11169 Extra Long Drill Bit, #45 Drill Bit Size, 1 1/8 Inch Flute Length, 5/64 Inch Shank Dia | CQ8TUH 111690.082Non Coolant Through1 1/8"1 1/8"0.078"12"Split PointHigh Performance€18.95
CHICAGO-LATROBE 50471 Extra Long Drill Bit, 11/64 Inch Drill Bit Size, 8 Inch Overall Length | CQ8TUJ 504710.1719Non Coolant Through5 1/2"5 1/2"0.172"8"Notched PointGeneral Purpose€24.84
CHICAGO-LATROBE 50476 Extra Long Drill Bit, 13/64 Inch Drill Bit Size, 8 Inch Overall Length | CQ8TUK 504760.2031Non Coolant Through5 1/2"5 1/2"0.203"8"Notched PointGeneral Purpose€27.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11090 Extra Long Drill Bit, #60 Size, 11/16 Inch Flute Length, 1/32 Inch Shank Dia.
€13.15 /unit