Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11018  | CX7CUU

CHICAGO-LATROBE 11018 Extra Long Drill Bit, 5/16 Inch Size, 3 3/16 Inch Flute Length, 5/16 Inch Shank Dia.

Item: CX7CUU Model: 11018Cross Ref: 406W91
Limited Availability
€23.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
Left/right HandRight
List Number906
MaterialHigh Speed Steel
Max. Drilling Depth3 3/16"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.3125
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size5/16"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0647"
Finish - MachiningBlack Oxide
Flute Length3 3/16"
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3 3/16"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length6"
Shank Dia.5/16"
Shank Length2 13/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11018 Extra Long Drill Bit, 5/16 Inch Size, 3 3/16 Inch Flute Length, 5/16 Inch Shank Dia.
€23.96 /unit