Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 11007  | CX7CUK

CHICAGO-LATROBE 11007 Extra Long Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 9/64 Inch Shank Dia.

Item: CX7CUK Model: 11007Cross Ref: 406W83
Limited Availability
€5.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassExtra Long
Flute TypeSpiral
GradeHeavy Duty , High Performance
Left/right HandRight
List Number906
MaterialHigh Speed Steel
Max. Drilling Depth2"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 11007 Extra Long Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 9/64 Inch Shank Dia.
€5.68 /unit