CHICAGO FAUCETS 909-CAGCP Brass Ball Valve Inline Mnpt 3/8 In | AF2PZX 6XAF7

CHICAGO FAUCETS 909-CAGCP Brass Ball Valve Inline Mnpt 3/8 In

Item: AF2PZX Model: 909-CAGCPCross Ref: 6XAF7
In Stock

Get it by Tuesday, Jun 10

€53.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball FinishChrome Plated
Ball MaterialBrass
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection TypeMNPT x MNPT
Handle MaterialBrass
Handle TypeLever With Air
Max. Pressure125 psi WOG
Number Of Pieces2
Pipe Size3/8"
PortStandard
Pressure For Water125 psi
Seal MaterialPTFE
Seat MaterialPTFE
Stem FinishNickel Plated
Stem MaterialBrass
Stem TypePositive Retained
Temp. Range+40°F to +140°F

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)9.65
Ship length (cm)10.41
Ship width (cm)7.87
HS code8481805090
Country of OriginUS

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialStem MaterialHandle MaterialPrice
CHICAGO FAUCETS 909-AGVCP Brass Ball Valve Inline Mnpt 3/8 In | AF2PZW 6XAF6 909-AGVCPBrassMNPT x MNPT125 psi WOGBrassPTFEPTFEBrassBrass€45.27
CHICAGO FAUCETS 909-CGASCP Brass Ball Valve Inline Mnpt 3/8 In | AF2PZY 6XAF8 909-CGASCPBrassMNPT x MNPT125 psi WOGBrassPTFEPTFEBrassBrass€53.24
CHICAGO FAUCETS 909-GASCP Brass Ball Valve Inline Mnpt 3/8 In | AF2PZZ 6XAF9 909-GASCPBrassMNPT x MNPT125 psi WOGBrassPTFEPTFEBrassBrass€45.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 909-CAGCP Brass Ball Valve Inline Mnpt 3/8 In
€53.24 /unit