CHICAGO FAUCETS 240.738.AB.1 Gooseneck Base Kit, Chicago Faucets HyTronic, Chrome Finish | CQ8TBJ

CHICAGO FAUCETS 240.738.AB.1 Gooseneck Base Kit HyTronic, Chrome Finish

Item: CQ8TBJ Model: 240.738.AB.1Cross Ref: 21FJ93
In Stock

Get it by Friday, Jun 13

€133.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Kit
FinishChrome
Fits BrandChicago Faucets
For Use With Mfr. Model Number240.744.00.1
Height5 3/25"
IncludesO-Ring And Check Cartridge
Length6 1/2"
MaterialBrass
Overall Width4 1/2"
Material Of ConstructionBrass
Overall Height5 3/25"
Overall Length6 1/2"
Product TypeGooseneck Base
StandardsNSF/ANSI 372

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13
Ship length (cm)16.51
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 240.738.AB.1 Gooseneck Base Kit HyTronic, Chrome Finish
€133.62 /unit