Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 270548 Pipe Plug Mechanical 4 In | AD2EVX 3NVX6

CHERNE 270548 Plug, 4 Inch Size, 2.4 Inch Length, 13 psi/ 30 ft.

Item: AD2EVX Model: 270548Cross Ref: 3NVX6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter4.53"
For Minimum Pipe Inside Diameter4.41"
For Pipe Size4"
For Use OnBell Ended Pipe
Handle MaterialZinc
Head TypeWing Nut
Height2 2/5"
Max. Dia.4.53"
Min. Dia.4.41"
Nominal Size4"
Padlock Shackle DiameterNot Applicable
Plug Length2 2/5"
Plug Seal LocationEnd Of Pipe
Plug TypeMechanical
Range4.41" to 4.53"
Seal MaterialNatural Rubber
ApplicationDWV Testing
Included Water Fill Port/hoseNot Included
Maximum Back Pressure13 psi
Maximum Back Pressure (air)13 psi
Maximum Back Pressure (water)30 ft. of Head
Overall Height2 2/5"
Plate MaterialABS
Plug Seal MaterialNatural Rubber
SeriesClean-Out Gripper
Test Plug Weight11.9 oz.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926904510
Country of OriginCN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeHeightPlug LengthHead TypePrice
CHERNE 270528 Pipe Plug Mehcanical 2 In | AD2EVV 3NVX4 2705282"2 1/4"2.45"2"2.25" to 2.45"1.9"1.9"Wing Nut€10.82
CHERNE 270538 Pipe Plug Mechanical 3 In | AD2EVW 3NVX5 2705383"3 11/25"3.53"3"3.44" to 3.53"2 2/5"2 2/5"Wing Nut€17.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 270548 Plug, 4 Inch Size, 2.4 Inch Length, 13 psi/ 30 ft.
€23.67 /unit