Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 270528 Pipe Plug Mehcanical 2 In | AD2EVV 3NVX4

CHERNE 270528 Plug, 2 Inch Size, 1.9 Inch Length, 13 psi/ 30 ft.

Item: AD2EVV Model: 270528Cross Ref: 3NVX4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
FeaturesGalvanized Carriage
For Maximum Pipe Inside Diameter2.45"
For Minimum Pipe Inside Diameter2 1/4"
For Pipe Size2"
For Use OnBell Ended Pipe
Handle MaterialZinc
Head TypeWing Nut
Height1.9"
Max. Dia.2.45"
Min. Dia.2 1/4"
Nominal Size2"
Padlock Shackle DiameterNot Applicable
Plug Length1.9"
Plug Seal LocationEnd Of Pipe
Plug TypeMechanical
Range2.25" to 2.45"
Seal MaterialNatural Rubber
ApplicationDWV Testing
Included Water Fill Port/hoseNot Included
Maximum Back Pressure13 psi
Maximum Back Pressure (air)13 psi
Maximum Back Pressure (water)30 ft. of Head
Overall Height1.9"
Plate MaterialABS
Plug Seal MaterialNatural Rubber
SeriesHub-Fit Gripper
Test Plug Weight3.3 oz.

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginCN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeHeightPlug LengthHead TypePrice
CHERNE 270538 Pipe Plug Mechanical 3 In | AD2EVW 3NVX5 2705383"3 11/25"3.53"3"3.44" to 3.53"2 2/5"2 2/5"Wing Nut€17.01
CHERNE 270548 Pipe Plug Mechanical 4 In | AD2EVX 3NVX6 2705484"4.41"4.53"4"4.41" to 4.53"2 2/5"2 2/5"Wing Nut€19.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 270528 Plug, 2 Inch Size, 1.9 Inch Length, 13 psi/ 30 ft.
€13.08 /unit