Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 270245 Pipe Plug Mechanical Size 4 In | AB3WRG 1VNF7

CHERNE 270245 Pipe Plug, 4 Inch Size, 2.5 Inch Length, 17 psi/ 40 ft.

Item: AB3WRG Model: 270245Cross Ref: 1VNF7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
ApplicationStack Testing
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter4.06"
For Minimum Pipe Inside Diameter3 4/5"
For Pipe Size4"
Handle MaterialZinc
Head TypeWing Nut
Height2 1/2"
Max. Dia.4.06"
Min. Dia.3 4/5"
Nominal Size4"
Padlock Shackle DiameterNot Applicable
Plug Length2 1/2"
Plug Seal LocationEnd Of Pipe
Plug TypeMechanical
Range3.8" to 4.06"
Seal MaterialNatural Rubber
Included Water Fill Port/hoseNot Included
Maximum Back Pressure17 psi
Overall Height2 1/2"
Plate MaterialABS
Plug Seal MaterialNatural Rubber
Test Plug Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)6.86
Ship length (cm)10.92
Ship width (cm)10.92
HS code4016991500
Country of OriginCN

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangePlug LengthApplicationHeightPrice
CHERNE 270210 Pipe Plug Mechanical Size 1.5 In | AB3WRD 1VNF4 2702101 12/25"1.65"-1 1/2"1.48" to 1.65"1 3/4"Stack Testing1 3/4"€6.67
CHERNE 270229 Pipe Plug Mechanical Size 2 In | AB3WRE 1VNF5 2702291.9"2.17"2"2"1.9" to 2.17"1.87"Stack Testing1.87"€7.08
CHERNE 270237 Pipe Plug Mechanical Size 3 In | AB3WRF 1VNF6 2702372 4/5"3.1"3"3"2.8" to 3.1"2 1/2"Stack Testing2 1/2"€9.91
CHERNE 270261 Pipe Plug Mechanical Size 6 In | AB3WRK 1VNG1 2702615.77"6 2/25"6"6"5.77" to 6.08"3 3/4"Bypass3 3/4"€37.00
CHERNE 270270 Pipe Plug Mechanical 8 Inch Eop | AC2AAG 2HCD8 270270---8"7.7" to 8.03"3 3/4"--€69.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 270245 Pipe Plug, 4 Inch Size, 2.5 Inch Length, 17 psi/ 40 ft.
€14.44 /unit